Motion
304 KD 21 SPR900

KOP-FLEX
304 KD 21 SPR900

Disc Coupling Center Assemblies - 304 Cplg Size, Spacer Type
MI ITEM #02518789
MFR #304 KD 21 SPR900
List Price$9,768.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
304 KD 21 SPR900

Disc Coupling Center Assemblies - 304 Cplg Size, Spacer Type
MI ITEM #02518789
MFR #304 KD 21 SPR900

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9,768.65/each for your price

Overview

Mfr description
304 KD 21 SPR900
  • Spacer component of spacer coupling with economical 3-component design. Unitized Disc Packs for ease of maintenance, replaceable without moving the connected equipment. HT (High Torque) disc packs for medium and heavy duty applications. Meet AGMA Class 9 balance off the shelf. Balance to AGMA 10, or compliance with API610 are available options.

Specifications

  • Coupling Size Code
    304
  • Assembly Type
    Spacer
  • Distance Between Shafts
  • Coupling Outside Diameter
  • Series
    KD21
  • Lubrication Type
    Non-Lubricated
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    304 KD 21 SPR900
  • Outside Diameter
    9.0000 in
  • Manufacturer Upc Number
    662384143904
  • UPC_NO
    662384143904
  • Manufacturer Product Page
  • Weight
    22.50 lbs
  • Product Type
    Disc Coupling Center Assemblies

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text