Motion
304 KD 21 SS1400

KOP-FLEX
304 KD 21 SS1400

2429546 Complete Disc Coupling - Series KD21, Spacer, Rough Stock Bore, 21.1200 in OAL, Carbon Steel Hub Material
MI ITEM #02518790
MFR #304 KD 21 SS1400
List Price$25,583.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
304 KD 21 SS1400

2429546 Complete Disc Coupling - Series KD21, Spacer, Rough Stock Bore, 21.1200 in OAL, Carbon Steel Hub Material
MI ITEM #02518790
MFR #304 KD 21 SS1400

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$25,583.30/each for your price

Overview

Mfr description
304 KD 21 SS1400
  • Spacer coupling with economical 3-component design. Unitized Disc Packs for ease of maintenance, replaceable without moving the connected equipment. HT (High Torque) disc packs for medium and heavy duty applications. Meet AGMA Class 9 balance off the shelf. Balance to AGMA 10, or compliance with API610 are available options.

Specifications

  • Series
    KD21
  • Disc Coupling Type
    Spacer Coupling
  • Bore Type
    Rough Stock
  • Bore Range
    1.5 to 4.5 in
  • Overall Length
    21.1200 in
  • Outside Diameter
    9.0000 in
  • Configuration
    2 standard hubs
  • Hub Diameter
    6.1600 in
  • Coupling Size Code
    304
  • Distance Between Shafts
    14.000 in
  • Horsepower @ 100 RPM
    141 hp
  • Max Rpm
    9900 rpm
  • Peak Torque
    14833 ft-lbs
  • Torque Capacity
    89000 in
  • Min Bore Diameter
    1.5 in
  • Maximum Bore Diameter
    4.5 in
  • Length Through Bore
    3.56 in
  • Hub Material
    Carbon Steel
  • Disc Shape
    Scalloped
  • Number Of Discs
    2
  • Includes
    2 standard hubs
  • Max Axial Misalignment
    0.1700 in
  • Manufacturer Catalog Number
    304 KD 21 SS1400
  • Weight
    108.25 lbs
  • Manufacturer Upc Number
    662384153545
  • UPC_NO
    662384153545
  • Manufacturer Catalog
  • Manufacturer Product Page
  • CAD Drawing
  • Product Type
    Complete Disc Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text