Motion
304 KD 4 LL

KOP-FLEX
304 KD 4 LL

2435048 Complete Disc Coupling - Series KD4, Single Flex, Rough Stock Bore, 9.0300 in OAL, Carbon Steel Hub Material
MI ITEM #02518796
MFR #304 KD 4 LL
List Price$22,280.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
304 KD 4 LL

2435048 Complete Disc Coupling - Series KD4, Single Flex, Rough Stock Bore, 9.0300 in OAL, Carbon Steel Hub Material
MI ITEM #02518796
MFR #304 KD 4 LL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$22,280.22/each for your price

Overview

Mfr description
304 KD 4 LL
  • Single Flex disc couplings for angular misalignment applications only. Unitized Disc Packs for ease of maintenance, replaceable without moving the connected equipment. HT (High Torque) disc packs for medium and heavy duty applications. Typically used at each end of a floating shaft.

Specifications

  • Series
    KD4
  • Disc Coupling Type
    Single Flex
  • Bore Type
    Rough Stock
  • Bore Range
    1.5 to 4.5 in
  • Overall Length
    9.0300 in
  • Outside Diameter
    9.0000 in
  • Configuration
    2 long hubs
  • Hub Diameter
    6.1600 in
  • Coupling Size Code
    304
  • Distance Between Shafts
    0.650 in
  • Horsepower @ 100 RPM
    141 hp
  • Max Rpm
    9900 rpm
  • Peak Torque
    14833 ft-lbs
  • Torque Capacity
    89000 in
  • Min Bore Diameter
    1.5 in
  • Maximum Bore Diameter
    4.5 in
  • Length Through Bore
    4.19 in
  • Hub Material
    Carbon Steel
  • Disc Shape
    Scalloped
  • Number Of Discs
    1
  • Includes
    2 long hubs
  • Max Axial Misalignment
    0.0850 in
  • Manufacturer Catalog Number
    304 KD 4 LL
  • Weight
    68.00 lbs
  • Manufacturer Upc Number
    662384013382
  • UPC_NO
    662384013382
  • Manufacturer Catalog
  • Manufacturer Product Page
  • CAD Drawing
  • Product Type
    Complete Disc Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text