Overview
Mfr description
354 KD FFSHT
Specifications
- Product TypesFlange Fastener Set
- Coupling Size Code354
- SeriesKD10
- Coupling Outside Diameter10-3/4 in
- Manufacturer Product Page
- Manufacturer Upc Number662384846874
- UPC_NO662384846874
- Weight1.44 lbs
- Product TypeDisc Coupling Parts & Kits
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data