Motion
354 KD HSDP

KOP-FLEX
354 KD HSDP

Disc Coupling Disc Pack - 354 Cplg Size, Scalloped, Stainless Steel, 10-1/2 in OD
MI ITEM #02518848
MFR #354 KD HSDP
Price$3,527.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
354 KD HSDP

Disc Coupling Disc Pack - 354 Cplg Size, Scalloped, Stainless Steel, 10-1/2 in OD
MI ITEM #02518848
MFR #354 KD HSDP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,527.89/each

Specifications

Dimensions

  • Angular Misalignment
    0.25 °
  • Coupling Outside Diameter
    10-1/2 in
  • Coupling Size
    354 in
  • Coupling Size Code
    354
  • Weight
    3.84 lbs

Details

  • Component Type
    High Torque - Semi-Unitized Disc Pack
  • Coupling Type
    Disc Coupling
  • Disc Material
    Stainless Steel
  • Disc Shape
    Scalloped
  • Lube Style
    Non-Lubricated
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    354 KD HSDP
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662384143737
  • Max Rpm
    4400 rpm
  • Number Of Bolt Holes
    8
  • Product Type
    Disc Coupling Disc Packs
  • Series
    KD10
  • Style
    KD10
  • Torque Capacity
    145000 in
  • Torque Rating (in-lb)
    150000
  • UPC_NO
    662384143737

Overview

Mfr description
354 KD HSDP
  • HS (High Torque, Semi-unitized) disc packs for medium and heavy duty applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought