Motion
354 KD HTFS

KOP-FLEX
354 KD HTFS

Disc Pack Hardware Kit - Disc Pack Hardware Kit, Series KD11, KD20, KD21, KD41, KD41T, Cplg Size 354
MI ITEM #02518849
MFR #354 KD HTFS
Price$1,469.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
354 KD HTFS

Disc Pack Hardware Kit - Disc Pack Hardware Kit, Series KD11, KD20, KD21, KD41, KD41T, Cplg Size 354
MI ITEM #02518849
MFR #354 KD HTFS

Mfr description
354 KD HTFS
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,469.00/each

Specifications

Dimensions

  • Coupling Outside Diameter
    10-1/2 in, 10-3/4 in, 12.28 in
  • Coupling Size Code
    354
  • Weight
    6.66 lbs

Details

  • Manufacturer Product Page
  • Manufacturer Upc Number
    662384846348
  • Product Type
    Disc Coupling Parts & Kits
  • Product Types
    Disc Pack Hardware Kit
  • Series
    KD11, KD20, KD21, KD41, KD41T
  • UPC_NO
    662384846348

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)