Motion
354 KD 10 SHUB

KOP-FLEX
354 KD 10 SHUB

Disc Coupling Hub - Cplg Size: 354, Rough Stock, Carbon Steel Material
MI ITEM #02518852
MFR #354 KD 10 SHUB
Price$3,283.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
354 KD 10 SHUB

Disc Coupling Hub - Cplg Size: 354, Rough Stock, Carbon Steel Material
MI ITEM #02518852
MFR #354 KD 10 SHUB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,283.03/each

Specifications

Dimensions

  • Coupling Size Code
    354
  • Hub End Diameter
    5.91 in
  • Length Through Bore  
    4.3800 in
  • Maximum Bore Diameter
    4.2500 in
  • Maximum Bore Size
    4.2500 in
  • Min Bore Diameter
    0.5000 in
  • Overall Length
    4.3800 in
  • Weight
    41.79

Details

  • Bore Range
    2.0000 to 4.2500 in
  • Bore Type
    Rough Stock
  • Component Type
    Standard Hub
  • Coupling Type
    Disc Coupling
  • Hub Material
    Carbon Steel
  • Lube Style
    Non-Lubricated
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662384141290
  • Material
    Carbon Steel
  • Measurement System
    Imperial
  • Product Type
    Disc Coupling Hubs
  • Series
    KD10
  • UPC_NO
    662384141290

Overview

Mfr description
354 KD 10 SHUB
  • Reversible Standard hub to accommodate various shaft separations of a close coupled disc coupling
  • Meet AGMA Class 8 balance off the shelf, and may be component balanced to AGMA Class 9

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought