Motion
354 KD 10 SS

KOP-FLEX
354 KD 10 SS

2434496 Complete Disc Coupling - Series KD10, Close Coupled, Rough Stock Bore, 10.500 in OD, 9.000 in OAL
MI ITEM #02518854
MFR #354 KD 10 SS
Your Price$20,087.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
354 KD 10 SS

2434496 Complete Disc Coupling - Series KD10, Close Coupled, Rough Stock Bore, 10.500 in OD, 9.000 in OAL
MI ITEM #02518854
MFR #354 KD 10 SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$20,087.95/each(List $25,109.94)

Overview

Mfr description
354 KD 10 SS
  • Close Coupled disc coupling design with reversible hubs to accommodate various shaft separations. Semi-Unitized Disc Packs for ease of maintenance, replaceable without moving the connected equipment. HS (High Torque, Semi-unitized) disc packs for medium and heavy duty applications. Meet AGMA Class 8 balance off the shelf, and may be component balanced to AGMA Class 9.

Specifications

  • Series
    KD10
  • Disc Coupling Type
    Close Coupled
  • Bore Type
    Rough Stock
  • Bore Range
    2 to 4.25 in
  • Overall Length
    9.0000 in
  • Bore - Side 1
    4.250 in
  • Bore - Side 2
    4.250 Max in
  • Outside Diameter
    10.5000 in
  • Configuration
    2 standard hubs
  • Hub Diameter
    5.9100 in
  • Coupling Size Code
    354
  • Distance Between Shafts
    0.250 in
  • Horsepower @ 100 RPM
    238 hp
  • Max Rpm
    2900 rpm
  • Peak Torque
    24167 ft-lbs
  • Torque Capacity
    145000 in
  • Min Bore Diameter
    2 in
  • Maximum Bore Diameter
    4.25 in
  • Length Through Bore
    4.38 in
  • Hub Material
    Carbon Steel
  • Disc Shape
    Scalloped
  • Number Of Discs
    2
  • Includes
    2 standard hubs
  • Max Axial Misalignment
    0.2000 in
  • Manufacturer Catalog Number
    354 KD 10 SS
  • Weight
    85.00 lbs
  • Manufacturer Upc Number
    662384153965
  • UPC_NO
    662384153965
  • Manufacturer Catalog
  • Manufacturer Product Page
  • CAD Drawing
  • Product Type
    Complete Disc Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text