Motion
354 KD 11 SS

KOP-FLEX
354 KD 11 SS

2434256 Complete Disc Coupling - Series KD11, Close Coupled, Rough Stock Bore, 8.5000 in OAL, Carbon Steel Hub Material
MI ITEM #02518859
MFR #354 KD 11 SS
Your Price$26,751.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
354 KD 11 SS

2434256 Complete Disc Coupling - Series KD11, Close Coupled, Rough Stock Bore, 8.5000 in OAL, Carbon Steel Hub Material
MI ITEM #02518859
MFR #354 KD 11 SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$26,751.43/each(List $30,764.15)

Overview

Mfr description
354 KD 11 SS
  • Close Coupled disc coupling design with reversible hubs to accommodate various shaft separations. Unitized Disc Packs for ease of maintenance. HT (High Torque) disc packs for medium duty applications. Meet AGMA Class 9 balance off the shelf, may be balanced to AGMA Class 10 or 11.

Specifications

  • Series
    KD11
  • Disc Coupling Type
    Close Coupled
  • Bore Type
    Rough Stock
  • Bore Range
    4.25 to 4.25 in
  • Overall Length
    8.5000 in
  • Outside Diameter
    12.2800 in
  • Configuration
    2 standard hubs
  • Hub Diameter
    5.9100 in
  • Coupling Size Code
    354
  • Distance Between Shafts
    0.250 in
  • Horsepower @ 100 RPM
    238 hp
  • Max Rpm
    7500 rpm
  • Peak Torque
    25000 ft-lbs
  • Torque Capacity
    150000 in
  • Min Bore Diameter
    4.25 in
  • Maximum Bore Diameter
    4.25 in
  • Length Through Bore
    4.12 in
  • Hub Material
    Carbon Steel
  • Disc Shape
    Scalloped
  • Number Of Discs
    2
  • Includes
    2 standard hubs
  • Max Axial Misalignment
    0.2000 in
  • Manufacturer Catalog Number
    354 KD 11 SS
  • Weight
    138.47 lbs
  • Manufacturer Upc Number
    662384155433
  • UPC_NO
    662384155433
  • Manufacturer Catalog
  • Manufacturer Product Page
  • CAD Drawing
  • Product Type
    Complete Disc Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text