Motion
354 KD 20 JHUB

KOP-FLEX
354 KD 20 JHUB

2423150 Disc Coupling Hub - Cplg Size: 354, Solid, Carbon Steel Material
MI ITEM #02518866
MFR #354 KD 20 JHUB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
354 KD 20 JHUB

2423150 Disc Coupling Hub - Cplg Size: 354, Solid, Carbon Steel Material
MI ITEM #02518866
MFR #354 KD 20 JHUB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
354 KD 20 JHUB
  • Jumbo Hub for Spacer coupling with factory-assembled center section for easy assembly
  • Specifically engineered to meet API 610 specifications
  • Meet AGMA Class 9 balance off the shelf, and may be balanced to AGMA Class 10 or 11

Specifications

  • Coupling Size Code
    354
  • Bore Type
    Rough Stock
  • Length Through Bore
  • Hub Material
    Carbon Steel
  • Maximum Bore Diameter
    7.6200 in
  • Hub End Diameter
    10.75 in
  • Series
    KD20
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Upc Number
    662384145229
  • Weight
    134.00
  • Component Type
    Jumbo Hub
  • Coupling Type
    Disc Coupling
  • Lube Style
    Non-Lubricated
  • Maximum Bore Size
    7.6200 in
  • Measurement System
    Imperial
  • Product Type
    Disc Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text