Motion
354 KD 20 LHUB

KOP-FLEX
354 KD 20 LHUB

Disc Coupling Hub - Cplg Size: 354, Rough Stock, Carbon Steel Material
MI ITEM #02518891
MFR #354 KD 20 LHUB
List Price$13,053.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
354 KD 20 LHUB

Disc Coupling Hub - Cplg Size: 354, Rough Stock, Carbon Steel Material
MI ITEM #02518891
MFR #354 KD 20 LHUB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$13,053.06/each for your price

Overview

Mfr description
354 KD 20 LHUB
  • Long Hub componenet for Spacer coupling with factory-assembled center section for easy assembly
  • Specifically engineered to meet API 610 specifications
  • Meet AGMA Class 9 balance off the shelf, and may be balanced to AGMA Class 10 or 11

Specifications

  • Coupling Size Code
    354
  • Bore Type
    Rough Stock
  • Bore Range
    2.0000 to 5.5000 in
  • Length Through Bore
  • Hub Material
    Carbon Steel
  • Maximum Bore Diameter
    5.5000 in
  • Hub End Diameter
    7.75 in
  • Series
    KD20
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Upc Number
    662384144154
  • UPC_NO
    662384144154
  • Weight
    74.00
  • Component Type
    Long Hub
  • Coupling Type
    Disc Coupling
  • Lube Style
    Non-Lubricated
  • Maximum Bore Size
    5.5000 in
  • Measurement System
    Imperial
  • Material
    Carbon Steel
  • Overall Length
    5.3800 in
  • Product Type
    Disc Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text