Motion
354 KD 21 LHUB

KOP-FLEX
354 KD 21 LHUB

2360170 Disc Coupling Hub - 354 Cplg Size, 5 in Bore, 10-1/2 in Flg OD, Steel
MI ITEM #02518919
MFR #354 KD 21 LHUB
List Price$11,944.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
354 KD 21 LHUB

2360170 Disc Coupling Hub - 354 Cplg Size, 5 in Bore, 10-1/2 in Flg OD, Steel
MI ITEM #02518919
MFR #354 KD 21 LHUB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$11,944.84/each for your price

Overview

Mfr description
354 KD 21 LHUB
  • Long Hub component of Spacer coupling with economical 3-component design
  • Meet AGMA Class 9 balance off the shelf; Balance to AGMA 10, or compliance with API610 are available options

Specifications

  • Coupling Size Code
    354
  • Bore Type
    Rough Stock
  • Bore Diameter
  • Bore Range
    2.0000 to 5.0000 in
  • Flange Outside Diameter
  • Length Through Bore
  • Hub Material
    Steel
  • Coupling Overall Length
    14.62 in
  • Torque Capacity
    150000 in
  • Distance Between Shafts
    5-3/4 in
  • Hub End Diameter
    6.99 in
  • Horsepower @ 100 RPM
    238 hp
  • Max Rpm
    8800 rpm
  • Series
    KD21
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662384155938
  • UPC_NO
    662384155938
  • Weight
    57.00
  • Component Type
    Long Hub
  • Coupling Type
    Disc Coupling
  • Lube Style
    Non-Lubricated
  • Maximum Bore Size
    5.0000 in
  • Measurement System
    Imperial
  • Material
    Carbon Steel
  • Overall Length
    4.7500 in
  • Product Type
    Disc Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text