Motion
354 KD 21 LL1400

KOP-FLEX
354 KD 21 LL1400

2430205 Complete Disc Coupling - Series KD21, Spacer, Rough Stock Bore, 23.5000 in OAL, Carbon Steel Hub Material
MI ITEM #02518920
MFR #354 KD 21 LL1400
List Price$47,663.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
354 KD 21 LL1400

2430205 Complete Disc Coupling - Series KD21, Spacer, Rough Stock Bore, 23.5000 in OAL, Carbon Steel Hub Material
MI ITEM #02518920
MFR #354 KD 21 LL1400

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$47,663.64/each for your price

Overview

Mfr description
354 KD 21 LL1400
  • Spacer coupling with economical 3-component design. Unitized Disc Packs for ease of maintenance, replaceable without moving the connected equipment. HT (High Torque) disc packs for medium and heavy duty applications. Meet AGMA Class 9 balance off the shelf. Balance to AGMA 10, or compliance with API610 are available options.

Specifications

  • Series
    KD21
  • Disc Coupling Type
    Spacer Coupling
  • Bore Type
    Rough Stock
  • Bore Range
    2 to 5 in
  • Overall Length
    23.5000 in
  • Outside Diameter
    10.5000 in
  • Configuration
    2 long hubs
  • Hub Diameter
    6.9900 in
  • Coupling Size Code
    354
  • Distance Between Shafts
    14.000 in
  • Horsepower @ 100 RPM
    238 hp
  • Max Rpm
    8800 rpm
  • Peak Torque
    25000 ft-lbs
  • Torque Capacity
    150000 in
  • Min Bore Diameter
    2 in
  • Maximum Bore Diameter
    5 in
  • Length Through Bore
    4.75 in
  • Hub Material
    Carbon Steel
  • Disc Shape
    Scalloped
  • Number Of Discs
    2
  • Includes
    2 long hubs
  • Max Axial Misalignment
    0.2000 in
  • Manufacturer Catalog Number
    354 KD 21 LL1400
  • Weight
    178.32 lbs
  • Manufacturer Upc Number
    662384012798
  • UPC_NO
    662384012798
  • Manufacturer Product Page
  • CAD Drawing
  • Product Type
    Complete Disc Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text