Motion
354 KD 4 LL

KOP-FLEX
354 KD 4 LL

2435055 Complete Disc Coupling - Series KD4, Disc, Rough Stock Bore, 10.5000 in OD, 10.3100 in OAL, Steel Hub Material
Mi Item #02518943
MFR #354 KD 4 LL
Price$29,671.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
354 KD 4 LL

2435055 Complete Disc Coupling - Series KD4, Disc, Rough Stock Bore, 10.5000 in OD, 10.3100 in OAL, Steel Hub Material
Mi Item #02518943
MFR #354 KD 4 LL

Mfr description
354 KD 4 LL
  • Single Flex disc couplings for angular misalignment applications only. Unitized Disc Packs for ease of maintenance, replaceable without moving the connected equipment. HT (High Torque) disc packs for medium and heavy duty applications. Typically used at each end of a floating shaft.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29,671.76/each

Specifications

Dimensions

  • Coupling Outside Diameter
    10.5000 in, 266.70 mm
  • Coupling Overall Length
    10.3100 in, 261.87 mm
  • Coupling Size
    354
  • Coupling Size Code
    354
  • Distance Between Shafts
    0.810 in
  • Hub Diameter
    6.9900 in
  • Hub End Diameter
    6.9900 in, 177.55 mm
  • Length Through Bore
    4.75 in
  • Max Axial Misalignment
    0.1000 in
  • Maximum Bore Diameter
    5 in
  • Min Bore Diameter
    2 in
  • Outside Diameter
    10.5000 in
  • Overall Length
    10.3100 in
  • Weight
    123.66 lbs

Details

  • Bore Range
    2 to 5 in
  • Bore Type
    Rough Stock
  • CAD Drawing
  • Configuration
    2 long hubs
  • Coupling Type
    Single Flex
  • Disc Coupling Type
    Single Flex
  • Disc Shape
    Scalloped
  • Horsepower @ 100 RPM
    238 hp
  • Hub Bore Fit
    Rough Bore
  • Hub Material
    Carbon Steel
  • Includes
    2 long hubs
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    354 KD 4 LL
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662384013399
  • Material
    Carbon Steel
  • Max Rpm
    8800 rpm
  • Number Of Discs
    1
  • Peak Torque
    25000 ft-lbs
  • Product Type
    Complete Disc Couplings
  • Series
    KD4
  • Style
    KD4
  • Torque Capacity
    150000 in
  • Torque Rating (in-lb)
    150000 in-lb;16947.73 N-m
  • UPC_NO
    662384013399
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)