Motion
354 KD 4 LS

KOP-FLEX
354 KD 4 LS

2434892 Complete Disc Coupling - Series KD4, Single Flex, Rough Stock Bore, 9.6800 in OAL, Carbon Steel Hub Material
MI ITEM #02518945
MFR #354 KD 4 LS
List Price$19,892.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
354 KD 4 LS

2434892 Complete Disc Coupling - Series KD4, Single Flex, Rough Stock Bore, 9.6800 in OAL, Carbon Steel Hub Material
MI ITEM #02518945
MFR #354 KD 4 LS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$19,892.28/each for your price

Overview

Mfr description
354 KD 4 LS
  • Single Flex disc couplings for angular misalignment applications only. Unitized Disc Packs for ease of maintenance, replaceable without moving the connected equipment. HT (High Torque) disc packs for medium and heavy duty applications. Typically used at each end of a floating shaft.

Specifications

  • Series
    KD4
  • Disc Coupling Type
    Single Flex
  • Bore Type
    Rough Stock
  • Bore Range
    2 to 5 in
  • Overall Length
    9.6800 in
  • Outside Diameter
    10.5000 in
  • Configuration
    1 long hub/1 standard hub
  • Hub Diameter
    6.9900 in
  • Coupling Size Code
    354
  • Distance Between Shafts
    0.810 in
  • Horsepower @ 100 RPM
    238 hp
  • Max Rpm
    8800 rpm
  • Peak Torque
    25000 ft-lbs
  • Torque Capacity
    150000 in
  • Min Bore Diameter
    2 in
  • Maximum Bore Diameter
    5 in
  • Length Through Bore
    4.12 in, 4.75 in
  • Hub Material
    Carbon Steel
  • Disc Shape
    Scalloped
  • Number Of Discs
    1
  • Includes
    1 long hub/1 standard hub
  • Max Axial Misalignment
    0.1000 in
  • Manufacturer Catalog Number
    354 KD 4 LS
  • Weight
    104.66 lbs
  • Manufacturer Upc Number
    662384013313
  • UPC_NO
    662384013313
  • Manufacturer Catalog
  • Manufacturer Product Page
  • CAD Drawing
  • Product Type
    Complete Disc Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text