Overview
Mfr description
403 KD 2 LS900
- Spacer coupling with factory-assembled center section for easy assembly. Specifically engineered to meet API 610 specifications. MT (Medium Torque) disc packs for medium duty applications. Meet AGMA Class 9 balance off the shelf, and may be balanced to AGMA Class 10 or 11.
Specifications
- SeriesKD2
- Disc Coupling TypeSpacer Coupling
- Bore TypeRough Stock
- Bore Range2.5 to 6.25 in
- Overall Length19.5600 in
- Outside Diameter12.2500 in
- Configuration1 long hub/1 standard hub
- Hub Diameter9.0000 in
- Coupling Size Code403
- Distance Between Shafts9.000 in
- Horsepower @ 100 RPM155 hp
- Max Rpm7500 rpm
- Peak Torque16250 ft-lbs
- Torque Capacity97700 in
- Min Bore Diameter2.5 in
- Maximum Bore Diameter6.25 in
- Length Through Bore4.44 in, 6.12 in
- Hub MaterialCarbon Steel
- Disc ShapeScalloped
- Number Of Discs2
- Includes1 long hub/1 standard hub
- Max Axial Misalignment0.1750 in
- Manufacturer Catalog Number403 KD 2 LS900
- Weight2.64 lbs
- Manufacturer Upc Number662384151077
- Manufacturer Catalog
- Manufacturer Product Page
- CAD Drawing
- Product TypeComplete Disc Couplings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data