Motion
404 KD FFSHT

KOP-FLEX
404 KD FFSHT

Flange Fastener - Flange Fastener Set, Series KD10 & KD20, Cplg Size 404
MI ITEM #02518982
MFR #404 KD FFSHT
Price$794.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
404 KD FFSHT

Flange Fastener - Flange Fastener Set, Series KD10 & KD20, Cplg Size 404
MI ITEM #02518982
MFR #404 KD FFSHT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$794.58/each

Specifications

Dimensions

  • Coupling Size Code
    404
  • Weight
    2.52 lbs

Details

  • Assembly Type
    Flange Fastener Set
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662384846881
  • Product Type
    Disc Coupling Parts & Kits
  • Product Types
    Flange Fastener Set
  • Series
    KD10 & KD20
  • UPC_NO
    662384846881

Overview

Mfr description
404 KD FFSHT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought