Motion
404 KD 10 SHUB

KOP-FLEX
404 KD 10 SHUB

Disc Coupling Hub - Cplg Size: 404, Rough Stock, Flg OD: 11-3/4 in, 10.62 in, 14.81 (One Hub Reversed) in Overall Length, Steel Material
Mi Item #02518986
MFR #404 KD 10 SHUB
Price$4,845.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
404 KD 10 SHUB

Disc Coupling Hub - Cplg Size: 404, Rough Stock, Flg OD: 11-3/4 in, 10.62 in, 14.81 (One Hub Reversed) in Overall Length, Steel Material
Mi Item #02518986
MFR #404 KD 10 SHUB

Mfr description
404 KD 10 SHUB
  • Reversible Standard hub to accommodate various shaft separations of a close coupled disc coupling
  • Meet AGMA Class 8 balance off the shelf, and may be component balanced to AGMA Class 9
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,845.43/each

Specifications

Dimensions

  • Coupling Overall Length
    10.62 in, 14.81 (One Hub Reversed) in
  • Coupling Size Code
    404
  • Distance Between Shafts
    1/4 in, 3.82 (One Hub Reversed) in
  • Flange Outside Diameter  
    11-3/4 in
  • Hub End Diameter
    6-3/4 in
  • Length Through Bore  
    5.1900 in
  • Maximum Bore Size
    4.7500 in
  • Overall Length
    5.1875 in
  • Weight
    62.54

Details

  • Bore Range
    2.5000 to 4.7500 in
  • Bore Type
    Rough Stock
  • Component Type
    Standard Hub
  • Coupling Type
    Disc Coupling
  • Horsepower @ 100 RPM
    340 hp
  • Hub Material
    Steel
  • Lube Style
    Non-Lubricated
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662384141306
  • Material
    Carbon Steel
  • Measurement System
    Imperial
  • Product Type
    Disc Coupling Hubs
  • Series
    KD10
  • Torque Capacity
    215000 in
  • UPC_NO
    662384141306
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)