Motion
404 KD 10 SS

KOP-FLEX
404 KD 10 SS

2434504 Complete Disc Coupling - Series KD10, Close Coupled, Rough Stock Bore, 10.6200 in OAL, Carbon Steel Hub Material
MI ITEM #02518988
MFR #404 KD 10 SS
Price$41,140.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
404 KD 10 SS

2434504 Complete Disc Coupling - Series KD10, Close Coupled, Rough Stock Bore, 10.6200 in OAL, Carbon Steel Hub Material
MI ITEM #02518988
MFR #404 KD 10 SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$41,140.63/each

Specifications

Dimensions

  • Bore Diameter
    2.5000 in
  • Coupling Outside Diameter
    11.7500 in, 298.45 mm
  • Coupling Overall Length
    10.6200 in, 269.75 mm
  • Coupling Size
    404
  • Coupling Size Code
    404
  • Distance Between Shafts
    0.250 in
  • Hub Diameter
    6.7500 in
  • Hub End Diameter
    6.7500 in, 171.45 mm
  • Length Through Bore
    5.19 in
  • Max Axial Misalignment
    0.2250 in
  • Maximum Bore Diameter
    4.75 in
  • Min Bore Diameter
    2.5 in
  • Outside Diameter
    11.7500 in
  • Overall Length
    10.6200 in
  • Weight
    126.00 lbs

Details

  • Bore Range
    2.5 to 4.75 in
  • Bore Type
    Rough Stock
  • CAD Drawing
  • Configuration
    2 standard hubs
  • Disc Coupling Type
    Close Coupled
  • Disc Shape
    Scalloped
  • Horsepower @ 100 RPM
    340 hp
  • Hub Bore Fit
    Rough Bore
  • Hub Material
    Carbon Steel
  • Includes
    2 standard hubs
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    404 KD 10 SS
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662384153989
  • Material
    Carbon Steel
  • Max Rpm
    2600 rpm
  • Maximum Speed
    4000 rpm
  • Number Of Discs
    2
  • Peak Torque
    35833 ft-lbs
  • Product Type
    Complete Disc Couplings
  • Series
    KD10
  • Style
    Close Coupled
  • Torque Capacity
    215000 in
  • Torque Rating (in-lb)
    215000 in-lb;24291.7 N-m
  • UPC_NO
    662384153989

Overview

Mfr description
404 KD 10 SS
  • Close Coupled disc coupling design with reversible hubs to accommodate various shaft separations. Semi-Unitized Disc Packs for ease of maintenance, replaceable without moving the connected equipment. HS (High Torque, Semi-unitized) disc packs for medium and heavy duty applications. Meet AGMA Class 8 balance off the shelf, and may be component balanced to AGMA Class 9.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought