Motion
404 KD 11 SS

KOP-FLEX
404 KD 11 SS

2434264 Complete Disc Coupling - Series KD11, Close Coupled, Rough Stock Bore, 9.5000 in OAL, Carbon Steel Hub Material
MI ITEM #02518993
MFR #404 KD 11 SS
List Price$47,016.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
404 KD 11 SS

2434264 Complete Disc Coupling - Series KD11, Close Coupled, Rough Stock Bore, 9.5000 in OAL, Carbon Steel Hub Material
MI ITEM #02518993
MFR #404 KD 11 SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$47,016.71/each for your price

Overview

Mfr description
404 KD 11 SS
  • Close Coupled disc coupling design with reversible hubs to accommodate various shaft separations. Unitized Disc Packs for ease of maintenance. HT (High Torque) disc packs for medium duty applications. Meet AGMA Class 9 balance off the shelf, may be balanced to AGMA Class 10 or 11.

Specifications

  • Series
    KD11
  • Disc Coupling Type
    Close Coupled
  • Bore Type
    Rough Stock
  • Bore Range
    4.75 to 4.75 in
  • Overall Length
    9.5000 in
  • Outside Diameter
    13.9400 in
  • Configuration
    2 standard hubs
  • Hub Diameter
    6.7500 in
  • Coupling Size Code
    404
  • Distance Between Shafts
    0.250 in
  • Horsepower @ 100 RPM
    340 hp
  • Max Rpm
    6600 rpm
  • Peak Torque
    35833 ft-lbs
  • Torque Capacity
    215000 in
  • Min Bore Diameter
    4.75 in
  • Maximum Bore Diameter
    4.75 in
  • Length Through Bore
    4.62 in
  • Hub Material
    Carbon Steel
  • Disc Shape
    Scalloped
  • Number Of Discs
    2
  • Includes
    2 standard hubs
  • Max Axial Misalignment
    0.2250 in
  • Manufacturer Catalog Number
    404 KD 11 SS
  • Weight
    207.55 lbs
  • Manufacturer Upc Number
    662384155457
  • UPC_NO
    662384155457
  • Manufacturer Catalog
  • Manufacturer Product Page
  • CAD Drawing
  • Product Type
    Complete Disc Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text