Motion
404 KD 20 CA1000

KOP-FLEX
404 KD 20 CA1000

Disc Coupling Center Assemblies - 404 Cplg Size, Center Assembly Type
MI ITEM #02518995
MFR #404 KD 20 CA1000
List Price$36,243.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
404 KD 20 CA1000

Disc Coupling Center Assemblies - 404 Cplg Size, Center Assembly Type
MI ITEM #02518995
MFR #404 KD 20 CA1000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$36,243.75/each for your price

Overview

Mfr description
404 KD 20 CA1000
  • Factory-assembled center section for easy assembly of spacer couplings. Specifically engineered to meet API 610 specifications. HT (High Torque) disc packs for medium and heavy duty applications. Meet AGMA Class 9 balance off the shelf, and may be balanced to AGMA Class 10 or 11.

Specifications

  • Coupling Size Code
    404
  • Assembly Type
    Center Assembly
  • Distance Between Shafts
  • Coupling Outside Diameter
  • Series
    KD20
  • Installation Instructions
  • Lubrication Type
    Non-Lubricated
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    404 KD 20 CA1000
  • Outside Diameter
    12.0000 in
  • Manufacturer Upc Number
    662384155853
  • UPC_NO
    662384155853
  • Includes
    (2) disc packs, (2) disc pack fastener sets
  • Manufacturer Product Page
  • Weight
    179.00 lbs
  • Product Type
    Disc Coupling Center Assemblies

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text