Motion
404 KD 20 LHUB

KOP-FLEX
404 KD 20 LHUB

Disc Coupling Hub - Cplg Size: 404, Rough Stock, Steel Material
MI ITEM #02519018
MFR #404 KD 20 LHUB
Price$11,089.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
404 KD 20 LHUB

Disc Coupling Hub - Cplg Size: 404, Rough Stock, Steel Material
MI ITEM #02519018
MFR #404 KD 20 LHUB

Mfr description
404 KD 20 LHUB
  • Long Hub component of Spacer coupling with factory-assembled center section for easy assembly
  • Specifically engineered to meet API 610 specifications
  • Meet AGMA Class 9 balance off the shelf, and may be balanced to AGMA Class 10 or 11
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11,089.65/each

Specifications

Dimensions

  • Coupling Size Code
    404
  • Length Through Bore  
    6.1200 in
  • Maximum Bore Diameter
    6.2500 in
  • Maximum Bore Size
    6.2500 in
  • Min Bore Diameter
    2.5000 in
  • Overall Length
    6.1200 in
  • Weight
    112.00

Details

  • Bore Range
    2.5000 to 6.2500 in
  • Bore Type
    Rough Stock
  • Component Type
    Long Hub
  • Coupling Type
    Disc Coupling
  • Hub Material
    Steel
  • Lube Style
    Non-Lubricated
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662384144161
  • Material
    Carbon Steel
  • Measurement System
    Imperial
  • Product Type
    Disc Coupling Hubs
  • Series
    KD20
  • UPC_NO
    662384144161

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)