Motion
404 KD 20 LS1000

KOP-FLEX
404 KD 20 LS1000

2431443 Complete Disc Coupling - Series KD20, Spacer, Rough Stock Bore, 20.5600 in OAL, Carbon Steel Hub Material
MI ITEM #02519026
MFR #404 KD 20 LS1000
Price$54,906.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
404 KD 20 LS1000

2431443 Complete Disc Coupling - Series KD20, Spacer, Rough Stock Bore, 20.5600 in OAL, Carbon Steel Hub Material
MI ITEM #02519026
MFR #404 KD 20 LS1000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$54,906.56/each

Specifications

Dimensions

  • Bore Diameter
    2.5000 in
  • Coupling Outside Diameter
    12.0000 in, 304.80 mm
  • Coupling Overall Length
    20.5600 in, 522.22 mm
  • Coupling Size
    404
  • Coupling Size Code
    404
  • Distance Between Shafts
    10.000 in
  • Hub Diameter
    9.0000 in
  • Hub End Diameter
    9.0000 in, 228.60 mm
  • Length Through Bore
    4.44 in, 6.12 in
  • Max Axial Misalignment
    0.2250 in
  • Maximum Bore Diameter
    6.25 in
  • Min Bore Diameter
    2.5 in
  • Outside Diameter
    12.0000 in
  • Overall Length
    20.5600 in
  • Weight
    199.59 lbs

Details

  • Bore Range
    2.5 to 6.25 in
  • Bore Type
    Rough Stock
  • CAD Drawing
  • Configuration
    1 long hub/1 standard hub
  • Coupling Type
    Spacer
  • Disc Coupling Type
    Spacer Coupling
  • Disc Shape
    Scalloped
  • Horsepower @ 100 RPM
    340 hp
  • Hub Bore Fit
    Rough Bore
  • Hub Material
    Carbon Steel
  • Includes
    1 long hub/1 standard hub
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    404 KD 20 LS1000
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662384014266
  • Material
    Carbon Steel
  • Max Rpm
    7800 rpm
  • Number Of Discs
    2
  • Peak Torque
    35833 ft-lbs
  • Product Type
    Complete Disc Couplings
  • Series
    KD20
  • Style
    KD20
  • Torque Capacity
    215000 in
  • Torque Rating (in-lb)
    215000 in-lb;24291.7 N-m
  • UPC_NO
    662384014266

Overview

Mfr description
404 KD 20 LS1000
  • Spacer coupling with factory-assembled center section for easy assembly. Specifically engineered to meet API 610 specifications. HT (High Torque) disc packs for medium and heavy duty applications. Meet AGMA Class 9 balance off the shelf, and may be balanced to AGMA Class 10 or 11.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought