Motion
404 KD 21 LHUB

KOP-FLEX
404 KD 21 LHUB

Disc Coupling Hub - Cplg Size: 404, Rough Stock, Steel Material
MI ITEM #02519040
MFR #404 KD 21 LHUB
List Price$15,581.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
404 KD 21 LHUB

Disc Coupling Hub - Cplg Size: 404, Rough Stock, Steel Material
MI ITEM #02519040
MFR #404 KD 21 LHUB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$15,581.42/each for your price

Overview

Mfr description
404 KD 21 LHUB
  • Long Hub component of Spacer coupling with economical 3-component design
  • Meet AGMA Class 9 balance off the shelf; Balance to AGMA 10, or compliance with API610 are available options

Specifications

  • Coupling Size Code
    404
  • Bore Type
    Rough Stock
  • Bore Range
    2.5000 to 5.5000 in
  • Length Through Bore
  • Hub Material
    Steel
  • Min Bore Diameter
    2.5000 in
  • Maximum Bore Diameter
    5.5000 in
  • Series
    KD21
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662384155945
  • UPC_NO
    662384155945
  • Weight
    83.00
  • Component Type
    Long Hub
  • Coupling Type
    Disc Coupling
  • Lube Style
    Non-Lubricated
  • Maximum Bore Size
    5.5000 in
  • Measurement System
    Imperial
  • Material
    Carbon Steel
  • Overall Length
    5.3125 in
  • Product Type
    Disc Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text