Motion
404 KD 21 LL800

KOP-FLEX
404 KD 21 LL800

2430213 Complete Disc Coupling - Series KD21, Spacer, Rough Stock Bore, Carbon Steel Hub Material
MI ITEM #02519043
MFR #404 KD 21 LL800
List Price$51,829.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
404 KD 21 LL800

2430213 Complete Disc Coupling - Series KD21, Spacer, Rough Stock Bore, Carbon Steel Hub Material
MI ITEM #02519043
MFR #404 KD 21 LL800

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$51,829.36/each for your price

Overview

Mfr description
404 KD 21 LL800
  • Spacer coupling with economical 3-component design. Unitized Disc Packs for ease of maintenance, replaceable without moving the connected equipment. HT (High Torque) disc packs for medium and heavy duty applications. Meet AGMA Class 9 balance off the shelf. Balance to AGMA 10, or compliance with API610 are available options.

Specifications

  • Series
    KD21
  • Disc Coupling Type
    Spacer Coupling
  • Bore Type
    Rough Stock
  • Bore Range
    0 to 5.5 in
  • Overall Length
    18.5300 in
  • Outside Diameter
    11.7500 in
  • Configuration
    2 long hubs
  • Hub Diameter
    7.9100 in
  • Coupling Size Code
    404
  • Distance Between Shafts
    8.000 in
  • Horsepower @ 100 RPM
    340 hp
  • Max Rpm
    7800 rpm
  • Peak Torque
    35833 ft-lbs
  • Torque Capacity
    215000 in
  • Min Bore Diameter
    2.5 in
  • Maximum Bore Diameter
    5.5 in
  • Length Through Bore
    5.31 in
  • Hub Material
    Carbon Steel
  • Disc Shape
    Scalloped
  • Number Of Discs
    2
  • Includes
    2 long hubs
  • Max Axial Misalignment
    0.2250 in
  • Manufacturer Catalog Number
    404 KD 21 LL800
  • Weight
    245.92 lbs
  • Manufacturer Upc Number
    662384012804
  • UPC_NO
    662384012804
  • Manufacturer Product Page
  • CAD Drawing
  • Product Type
    Complete Disc Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text