Motion
404 KD 21 LS800

KOP-FLEX
404 KD 21 LS800

2430007 Complete Disc Coupling - Series KD21, Spacer, Rough Stock Bore, Carbon Steel Hub Material
Mi Item #02519047
MFR #404 KD 21 LS800
Price$45,404.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
404 KD 21 LS800

2430007 Complete Disc Coupling - Series KD21, Spacer, Rough Stock Bore, Carbon Steel Hub Material
Mi Item #02519047
MFR #404 KD 21 LS800

Mfr description
404 KD 21 LS800
  • Spacer coupling with economical 3-component design. Unitized Disc Packs for ease of maintenance, replaceable without moving the connected equipment. HT (High Torque) disc packs for medium and heavy duty applications. Meet AGMA Class 9 balance off the shelf. Balance to AGMA 10, or compliance with API610 are available options.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$45,404.22/each

Specifications

Dimensions

  • Bore Diameter
    2.5000 in
  • Coupling Outside Diameter
    11.7500 in, 298.45 mm
  • Coupling Overall Length
    17.8400 in, 453.14 mm
  • Coupling Size
    404
  • Coupling Size Code
    404
  • Distance Between Shafts
    8.000 in
  • Hub Diameter
    7.9100 in
  • Hub End Diameter
    7.9100 in, 200.91 mm
  • Length Through Bore
    4.62 in, 5.31 in
  • Max Axial Misalignment
    0.2250 in
  • Maximum Bore Diameter
    5.5 in
  • Min Bore Diameter
    2.5 in
  • Outside Diameter
    11.7500 in
  • Overall Length
    17.8400 in
  • Weight
    236.92 lbs

Details

  • Bore Range
    0 to 5.5 in
  • Bore Type
    Rough Stock
  • CAD Drawing
  • Configuration
    1 long hub/1 standard hub
  • Coupling Type
    Spacer
  • Disc Coupling Type
    Spacer Coupling
  • Disc Shape
    Scalloped
  • Horsepower @ 100 RPM
    340 hp
  • Hub Bore Fit
    Rough Bore
  • Hub Material
    Carbon Steel
  • Includes
    1 long hub/1 standard hub
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    404 KD 21 LS800
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662384012590
  • Material
    Carbon Steel
  • Max Rpm
    7800 rpm
  • Number Of Discs
    2
  • Peak Torque
    35833 ft-lbs
  • Product Type
    Complete Disc Couplings
  • Series
    KD21
  • Style
    KD21
  • Torque Capacity
    215000 in
  • Torque Rating (in-lb)
    215000 in-lb;24291.7 N-m
  • UPC_NO
    662384012590
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)