Motion
404 KD21 SHUB

KOP-FLEX
404 KD21 SHUB

1964212 Disc Coupling Hub - 404 Cplg Size, 5-1/2 in Bore, 11-3/4 in Flg OD, Steel
MI ITEM #02519049
MFR #404 KD21 SHUB
List Price$5,801.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
404 KD21 SHUB

1964212 Disc Coupling Hub - 404 Cplg Size, 5-1/2 in Bore, 11-3/4 in Flg OD, Steel
MI ITEM #02519049
MFR #404 KD21 SHUB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,801.46/each for your price

Overview

Mfr description
404 KD21 SHUB
  • Long Hub componenet for Spacer coupling with factory-assembled center section for easy assembly
  • Specifically engineered to meet API 610 specifications
  • Meet AGMA Class 9 balance off the shelf, and may be balanced to AGMA Class 10 or 11

Specifications

  • Coupling Size Code
    404
  • Bore Type
    Rough Stock
  • Bore Diameter
  • Bore Range
    2.5000 to 5.5000 in
  • Flange Outside Diameter
  • Length Through Bore
  • Hub Material
    Steel
  • Coupling Overall Length
    16.55 in
  • Torque Capacity
    215000 in
  • Distance Between Shafts
    6.62 in
  • Hub End Diameter
    7.91 in
  • Horsepower @ 100 RPM
    340 hp
  • Max Rpm
    7800 rpm
  • Series
    KD21
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662384141160
  • UPC_NO
    662384141160
  • Weight
    74.00
  • Component Type
    Standard Hub
  • Coupling Type
    Disc Coupling
  • Lube Style
    Non-Lubricated
  • Maximum Bore Size
    5.5000 in
  • Measurement System
    Imperial
  • Material
    Carbon Steel
  • Overall Length
    4.6200 in
  • Product Type
    Disc Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought