Motion
404 KD 21 SS800

KOP-FLEX
404 KD 21 SS800

2429587 Complete Disc Coupling - Series KD21, Spacer Coupling, Rough Stock Bore, 11.750 in OD, 11.240 in OAL
MI ITEM #02519055
MFR #404 KD 21 SS800
List Price$36,334.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
404 KD 21 SS800

2429587 Complete Disc Coupling - Series KD21, Spacer Coupling, Rough Stock Bore, 11.750 in OD, 11.240 in OAL
MI ITEM #02519055
MFR #404 KD 21 SS800

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$36,334.20/each for your price

Overview

Mfr description
404 KD 21 SS800
  • Spacer coupling with economical 3-component design. Unitized Disc Packs for ease of maintenance, replaceable without moving the connected equipment. HT (High Torque) disc packs for medium and heavy duty applications. Meet AGMA Class 9 balance off the shelf. Balance to AGMA 10, or compliance with API610 are available options.

Specifications

  • Series
    KD21
  • Disc Coupling Type
    Spacer Coupling
  • Bore Type
    Rough Stock
  • Bore Range
    0 to 5.5 in
  • Overall Length
    17.1500 in
  • Bore - Side 1
    5.500 in
  • Bore - Side 2
    5.500 Max in
  • Outside Diameter
    11.7500 in
  • Configuration
    2 standard hubs
  • Hub Diameter
    7.9100 in
  • Coupling Size Code
    404
  • Bore Diameter
    2.5000 in
  • Distance Between Shafts
    8.000 in
  • Horsepower @ 100 RPM
    340 hp
  • Max Rpm
    7800 rpm
  • Peak Torque
    35833 ft-lbs
  • Torque Capacity
    215000 in
  • Min Bore Diameter
    2.5 in
  • Maximum Bore Diameter
    5.5 in
  • Length Through Bore
    4.62 in
  • Hub Material
    Carbon Steel
  • Disc Shape
    Scalloped
  • Number Of Discs
    2
  • Coupling Overall Length
    17.1500 in, 435.61 mm
  • Includes
    2 standard hubs
  • Max Axial Misalignment
    0.2250 in
  • Manufacturer Catalog Number
    404 KD 21 SS800
  • Flange Outside Diameter
    11.7500 in;298.45 mm
  • Weight
    227.92 lbs
  • Manufacturer Upc Number
    662384153668
  • UPC_NO
    662384153668
  • Hub Bore Fit
    Rough Bore
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Hub End Diameter
    7.9100 in, 200.91 mm
  • Hub Flange Diameter
    11.7500 in;298.45 mm
  • CAD Drawing
  • Coupling Outside Diameter
    11.7500 in, 298.45 mm
  • Coupling Size
    404
  • Coupling Type
    Spacer
  • Distance Between Shaft Ends
    8.0000 in;203.20 mm
  • Material
    Carbon Steel
  • Torque Rating (in-lb)
    215000 in-lb;24291.7 N-m
  • Product Type
    Complete Disc Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought