Motion
404 KD 4 LL

KOP-FLEX
404 KD 4 LL

2435063 Complete Disc Coupling - Series KD4, Single Flex, Rough Stock Bore, 11.5000 in OAL, Carbon Steel Hub Material
MI ITEM #02519057
MFR #404 KD 4 LL
List Price$33,662.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
404 KD 4 LL

2435063 Complete Disc Coupling - Series KD4, Single Flex, Rough Stock Bore, 11.5000 in OAL, Carbon Steel Hub Material
MI ITEM #02519057
MFR #404 KD 4 LL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$33,662.27/each for your price

Overview

Mfr description
404 KD 4 LL
  • Single Flex disc couplings for angular misalignment applications only. Unitized Disc Packs for ease of maintenance, replaceable without moving the connected equipment. HT (High Torque) disc packs for medium and heavy duty applications. Typically used at each end of a floating shaft.

Specifications

  • Series
    KD4
  • Disc Coupling Type
    Single Flex
  • Bore Type
    Rough Stock
  • Bore Range
    2.5 to 5.5 in
  • Overall Length
    11.5000 in
  • Outside Diameter
    11.7500 in
  • Configuration
    2 long hubs
  • Hub Diameter
    7.9100 in
  • Coupling Size Code
    404
  • Distance Between Shafts
    0.880 in
  • Horsepower @ 100 RPM
    340 hp
  • Max Rpm
    7800 rpm
  • Peak Torque
    35833 ft-lbs
  • Torque Capacity
    215000 in
  • Min Bore Diameter
    2.5 in
  • Maximum Bore Diameter
    5.5 in
  • Length Through Bore
    5.31 in
  • Hub Material
    Carbon Steel
  • Disc Shape
    Scalloped
  • Number Of Discs
    1
  • Includes
    2 long hubs
  • Max Axial Misalignment
    0.1130 in
  • Manufacturer Catalog Number
    404 KD 4 LL
  • Weight
    179.96 lbs
  • Manufacturer Upc Number
    662384013405
  • UPC_NO
    662384013405
  • Manufacturer Catalog
  • Manufacturer Product Page
  • CAD Drawing
  • Product Type
    Complete Disc Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text