Motion
454 KD HTFS

KOP-FLEX
454 KD HTFS

Disc Pack Hardware Kit - Disc Pack Hardware Kit, Series KD04, KD11, KD20, KD21, KD22, KD41, KD42, Cplg Size 454
Mi Item #02519099
MFR #454 KD HTFS
Price$3,071.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
454 KD HTFS

Disc Pack Hardware Kit - Disc Pack Hardware Kit, Series KD04, KD11, KD20, KD21, KD22, KD41, KD42, Cplg Size 454
Mi Item #02519099
MFR #454 KD HTFS

Mfr description
454 KD HTFS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3,071.24/each

Specifications

Dimensions

  • Coupling Size Code
    454
  • Weight
    10.98 lbs

Details

  • Manufacturer Product Page
  • Manufacturer Upc Number
    662384156454
  • Product Type
    Disc Coupling Parts & Kits
  • Product Types
    Disc Pack Hardware Kit
  • Series
    KD04, KD11, KD20, KD21, KD22, KD41, KD42
  • UPC_NO
    662384156454
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)