Motion
454 KD 10 CA

KOP-FLEX
454 KD 10 CA

KD Disc Coupling Component - Center Assembly, Series KD10, Cplg Size 454
Mi Item #02519101
MFR #454 KD 10 CA
Price$30,354.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
454 KD 10 CA

KD Disc Coupling Component - Center Assembly, Series KD10, Cplg Size 454
Mi Item #02519101
MFR #454 KD 10 CA

Mfr description
454 KD 10 CA
  • Center Assembly component of Close Coupled disc coupling design with reversible hubs to accommodate various shaft separations
  • Semi-Unitized Disc Packs for ease of maintenance, replaceable without moving the connected equipment
  • HS (High Torque, Semi-unitized) disc packs for medium and heavy duty applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30,354.36/each

Specifications

Dimensions

  • Coupling Size Code
    454
  • Weight
    150.00 lbs

Details

  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662384156034
  • Product Type
    Disc Coupling Parts & Kits
  • Product Types
    Center Assembly
  • Series
    KD10
  • UPC_NO
    662384156034
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)