Motion
454 KD 20 LS1000

KOP-FLEX
454 KD 20 LS1000

2431476 Complete Disc Coupling - Series KD20, Spacer, Rough Stock Bore, 21.5600 in OAL, Carbon Steel Hub Material
MI ITEM #02519142
MFR #454 KD 20 LS1000
List Price$60,613.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
454 KD 20 LS1000

2431476 Complete Disc Coupling - Series KD20, Spacer, Rough Stock Bore, 21.5600 in OAL, Carbon Steel Hub Material
MI ITEM #02519142
MFR #454 KD 20 LS1000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$60,613.11/each for your price

Overview

Mfr description
454 KD 20 LS1000
  • Spacer coupling with factory-assembled center section for easy assembly. Specifically engineered to meet API 610 specifications. HT (High Torque) disc packs for medium and heavy duty applications. Meet AGMA Class 9 balance off the shelf, and may be balanced to AGMA Class 10 or 11.

Specifications

  • Series
    KD20
  • Disc Coupling Type
    Spacer Coupling
  • Bore Type
    Rough Stock
  • Bore Range
    3 to 7.25 in
  • Overall Length
    21.5600 in
  • Outside Diameter
    13.0000 in
  • Configuration
    1 long hub/1 standard hub
  • Hub Diameter
    10.1200 in
  • Coupling Size Code
    454
  • Bore Diameter
    3.0000 in
  • Distance Between Shafts
    10.000 in
  • Horsepower @ 100 RPM
    405 hp
  • Max Rpm
    7200 rpm
  • Peak Torque
    42500 ft-lbs
  • Torque Capacity
    255000 in
  • Min Bore Diameter
    3 in
  • Maximum Bore Diameter
    7.25 in
  • Length Through Bore
    4.81 in, 6.75 in
  • Hub Material
    Carbon Steel
  • Disc Shape
    Scalloped
  • Number Of Discs
    2
  • Coupling Overall Length
    21.5600 in, 547.62 mm
  • Includes
    1 long hub/1 standard hub
  • Max Axial Misalignment
    0.2500 in
  • Manufacturer Catalog Number
    454 KD 20 LS1000
  • Weight
    287.00 lbs
  • Manufacturer Upc Number
    662384014297
  • UPC_NO
    662384014297
  • Hub Bore Fit
    Rough Bore
  • Manufacturer Catalog
  • Manufacturer Product Page
  • CAD Drawing
  • Coupling Outside Diameter
    13.0000 in, 330.20 mm
  • Coupling Size
    454
  • Coupling Type
    Spacer
  • Torque Rating (in-lb)
    255000 in-lb;28811.1 N-m
  • Product Type
    Complete Disc Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought