Motion
454 KD 20 SHUB

KOP-FLEX
454 KD 20 SHUB

Disc Coupling Hub - Cplg Size: 454, Rough Stock, Carbon Steel Material
MI ITEM #02519148
MFR #454 KD 20 SHUB
List Price$11,753.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
454 KD 20 SHUB

Disc Coupling Hub - Cplg Size: 454, Rough Stock, Carbon Steel Material
MI ITEM #02519148
MFR #454 KD 20 SHUB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$11,753.78/each for your price

Overview

Mfr description
454 KD 20 SHUB
  • Standard Hub component for Spacer coupling with factory-assembled center section for easy assembly
  • Specifically engineered to meet API 610 specifications
  • Meet AGMA Class 9 balance off the shelf, and may be balanced to AGMA Class 10 or 11

Specifications

  • Coupling Size Code
    454
  • Bore Type
    Rough Stock
  • Bore Range
    3.0000 to 7.2500 in
  • Length Through Bore
  • Hub Material
    Carbon Steel
  • Min Bore Diameter
    0.5000 in
  • Maximum Bore Diameter
    7.2500 in
  • Hub End Diameter
    9 in
  • Series
    KD20
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Upc Number
    662384144031
  • UPC_NO
    662384144031
  • Weight
    110.00
  • Component Type
    Standard Hub
  • Coupling Type
    Disc Coupling
  • Lube Style
    Non-Lubricated
  • Maximum Bore Size
    7.2500 in
  • Measurement System
    Imperial
  • Material
    Carbon Steel
  • Overall Length
    4.8125 in
  • Product Type
    Disc Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text