Motion
454 KD 21 SHUB

KOP-FLEX
454 KD 21 SHUB

Disc Coupling Hub - Cplg Size: 454, Rough Stock, Steel Material
MI ITEM #02519161
MFR #454 KD 21 SHUB
List Price$15,363.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
454 KD 21 SHUB

Disc Coupling Hub - Cplg Size: 454, Rough Stock, Steel Material
MI ITEM #02519161
MFR #454 KD 21 SHUB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$15,363.67/each for your price

Overview

Mfr description
454 KD 21 SHUB
  • Standard Hub component of Spacer coupling with factory-assembled center section for easy assembly
  • Meet AGMA Class 9 balance off the shelf
  • Balance to AGMA 10, or compliance with API610 are available options

Specifications

  • Coupling Size Code
    454
  • Bore Type
    Rough Stock
  • Length Through Bore
  • Hub Material
    Steel
  • Min Bore Diameter
    3.0000 in
  • Maximum Bore Diameter
    6.3800 in
  • Series
    KD21
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662384141177
  • UPC_NO
    662384141177
  • Weight
    92.00
  • Component Type
    Standard Hub
  • Coupling Type
    Disc Coupling
  • Lube Style
    Non-Lubricated
  • Measurement System
    Imperial
  • Product Type
    Disc Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text