Motion
454 KD 21 SPR800

KOP-FLEX
454 KD 21 SPR800

KD Disc Coupling Component - Spacer, Series KD21, Cplg Size 454
MI ITEM #02519163
MFR #454 KD 21 SPR800
Price$17,967.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
454 KD 21 SPR800

KD Disc Coupling Component - Spacer, Series KD21, Cplg Size 454
MI ITEM #02519163
MFR #454 KD 21 SPR800

Mfr description
454 KD 21 SPR800
  • Spacer component of spacer coupling with economical 3-component design
  • Unitized Disc Packs for ease of maintenance, replaceable without moving the connected equipment
  • HT (High Torque) disc packs for medium and heavy duty applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17,967.72/each

Specifications

Dimensions

  • Coupling Size Code
    454
  • Weight
    52.00 lbs

Details

  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662384141467
  • Product Type
    Disc Coupling Parts & Kits
  • Product Types
    Spacer
  • Series
    KD21
  • UPC_NO
    662384141467

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)