Motion
454 KD 4 SS

KOP-FLEX
454 KD 4 SS

2434751 Complete Disc Coupling - Series KD4, Disc, Rough Stock Bore, 12.7500 in OD, 11.4400 in OAL, Steel Hub Material
MI ITEM #02519170
MFR #454 KD 4 SS
List Price$38,232.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
454 KD 4 SS

2434751 Complete Disc Coupling - Series KD4, Disc, Rough Stock Bore, 12.7500 in OD, 11.4400 in OAL, Steel Hub Material
MI ITEM #02519170
MFR #454 KD 4 SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$38,232.95/each for your price

Overview

Mfr description
454 KD 4 SS
  • Single Flex disc couplings for angular misalignment applications only. Unitized Disc Packs for ease of maintenance, replaceable without moving the connected equipment. HT (High Torque) disc packs for medium and heavy duty applications. Typically used at each end of a floating shaft.

Specifications

  • Series
    KD4
  • Disc Coupling Type
    Single Flex
  • Bore Type
    Rough Stock
  • Bore Range
    3 to 6.38 in
  • Overall Length
    11.4400 in
  • Outside Diameter
    12.7500 in
  • Configuration
    2 standard hubs
  • Hub Diameter
    8.8300 in
  • Coupling Size Code
    454
  • Distance Between Shafts
    0.940 in
  • Horsepower @ 100 RPM
    405 hp
  • Max Rpm
    7200 rpm
  • Peak Torque
    42500 ft-lbs
  • Torque Capacity
    255000 in
  • Min Bore Diameter
    3 in
  • Maximum Bore Diameter
    6.38 in
  • Length Through Bore
    5.25 in
  • Hub Material
    Carbon Steel
  • Disc Shape
    Scalloped
  • Number Of Discs
    1
  • Includes
    2 standard hubs
  • Max Axial Misalignment
    0.1250 in
  • Manufacturer Catalog Number
    454 KD 4 SS
  • Weight
    201.98 lbs
  • Manufacturer Upc Number
    662384154863
  • UPC_NO
    662384154863
  • Manufacturer Catalog
  • Manufacturer Product Page
  • CAD Drawing
  • Product Type
    Complete Disc Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text