Motion
504 KD HTDP

KOP-FLEX
504 KD HTDP

KD Disc Coupling Component - High Torque Disc Pack, Series KD11, 20, 21, 22, 04, 41, 42, Cplg Size 504
Mi Item #02519174
MFR #504 KD HTDP
Price$7,609.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
504 KD HTDP

KD Disc Coupling Component - High Torque Disc Pack, Series KD11, 20, 21, 22, 04, 41, 42, Cplg Size 504
Mi Item #02519174
MFR #504 KD HTDP

Mfr description
504 KD HTDP
  • HT (High Torque) disc packs for medium and heavy duty applications
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7,609.67/each

Specifications

Dimensions

  • Coupling Size Code
    504

Details

  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662384136838
  • Product Type
    Disc Coupling Parts & Kits
  • Product Types
    High Torque Disc Pack
  • Series
    KD11, 20, 21, 22, 04, 41, 42
  • UPC_NO
    662384136838
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)