Motion
504 KD 21 SHUB

KOP-FLEX
504 KD 21 SHUB

2286516 Disc Coupling Hub - Cplg Size: 504, Rough Stock, Carbon Steel Material
MI ITEM #02519176
MFR #504 KD 21 SHUB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
504 KD 21 SHUB

2286516 Disc Coupling Hub - Cplg Size: 504, Rough Stock, Carbon Steel Material
MI ITEM #02519176
MFR #504 KD 21 SHUB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
504 KD 21 SHUB
  • Standard Hub component of Spacer coupling with factory-assembled center section for easy assembly
  • Meet AGMA Class 9 balance off the shelf
  • Balance to AGMA 10, or compliance with API610 are available options

Specifications

  • Coupling Size Code
    504
  • Bore Type
    Rough Stock
  • Bore Range
    0.5000 to 7.5000 in
  • Length Through Bore
  • Hub Material
    Carbon Steel
  • Min Bore Diameter
    0.5000 in
  • Maximum Bore Diameter
    7.5000 in
  • Hub End Diameter
    10.5 in
  • Series
    KD21
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Upc Number
    662384141184
  • Weight
    128.00
  • Component Type
    Standard Hub
  • Coupling Type
    Disc Coupling
  • Lube Style
    Non-Lubricated
  • Maximum Bore Size
    7.5000 in
  • Measurement System
    Imperial
  • Product Type
    Disc Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text