Motion
20 K2 FR

KOP-FLEX
20 K2 FR

2286581 Complete Gear Coupling - Cplg Size 2, Solid, Flex-Rigid, 9.0000 in OD, 6.0300 in Length
MI ITEM #02519727
MFR #20 K2 FR
Your Price$13,462.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
20 K2 FR

2286581 Complete Gear Coupling - Cplg Size 2, Solid, Flex-Rigid, 9.0000 in OD, 6.0300 in Length
MI ITEM #02519727
MFR #20 K2 FR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$13,462.35/each(List $16,827.94)

Overview

Mfr description
20 K2 FR
  • Non-Lubricated design for toughest industrial applications.
  • Provides torsional damping to reduce torsional vibration and cushion shock loads.
  • Redundant fail safe design with interlocking parts.
  • Easy to assemble and operate in hot, wet, gritty tough environment.

Specifications

  • Coupling Size Code
    2
  • Bore Type
    Solid
  • Maximum Bore Diameter
  • Flex Type
    Flex-Rigid
  • Series
    K2
  • Max Rpm
    4250 rpm
  • Length Through Bore
  • Coupling Overall Length
    6.0300 in
  • Sleeve Outside Diameter
  • Hub Diameter
    4.4300 in
  • Manufacturer Upc Number
    662384017106
  • UPC_NO
    662384017106
  • Manufacturer Product Page
  • Weight
    31.28 lbs
  • Product Type
    Complete Gear Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought