Motion
20 UB CFFS

KOP-FLEX
20 UB CFFS

2271898 Resilient Coupling Component - Center Flange Fastener, Series: UB, Cplg Size: 20, Material: Steel
MI ITEM #02519732
MFR #20 UB CFFS
Price$176.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
20 UB CFFS

2271898 Resilient Coupling Component - Center Flange Fastener, Series: UB, Cplg Size: 20, Material: Steel
MI ITEM #02519732
MFR #20 UB CFFS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$176.99/each

Specifications

Dimensions

  • Coupling Size Code
    20
  • Weight
    0.74

Details

  • Manufacturer Catalog
  • Manufacturer Catalog Number
    20 UB CFFS
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662384100013
  • Material
    Steel
  • Max Rpm
    4100
  • Product Type
    Resilient Coupling Components
  • Product Types
    Center Flange Fastener
  • Series
    UB
  • UPC_NO
    662384100013

Overview

Mfr description
20 UB CFFS
  • Non-Lubricated design for toughest industrial applications. Provides torsional damping to reduce torsional vibration and cushion shock loads. Redundant fail safe design with interlocking parts. Easy to assemble and operate in hot, wet, gritty tough environment.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought