Motion
20 UB FHUB

KOP-FLEX
20 UB FHUB

2272169 Resilient Coupling Hub - Cplg Size: 20, Bore Type: Rough Stock, Hub Material: Carbon Steel
MI ITEM #02519737
MFR #20 UB FHUB
List Price$2,287.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
20 UB FHUB

2272169 Resilient Coupling Hub - Cplg Size: 20, Bore Type: Rough Stock, Hub Material: Carbon Steel
MI ITEM #02519737
MFR #20 UB FHUB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,287.70/each for your price

Overview

Mfr description
20 UB FHUB
  • Non-Lubricated design for toughest industrial applications. Provides torsional damping to reduce torsional vibration and cushion shock loads. Redundant fail safe design with interlocking parts. Easy to assemble and operate in hot, wet, gritty tough environment.

Specifications

  • Coupling Size Code
    20
  • Bore Type
    Rough Bore
  • Bore Range
    0.88 to 2.12 in
  • Hub Diameter
    3.2200 in
  • Hub Material
    Carbon Steel
  • Length Through Bore
  • Torque Capacity
    7600 in
  • Max Rpm
    3930 rpm
  • Series
    UB
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662384109481
  • UPC_NO
    662384109481
  • Weight
    7.0400 lbs
  • Product Type
    Resilient Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought