Motion
25 K2 FR

KOP-FLEX
25 K2 FR

Resilient Coupling Hub - Cplg Size: 25K2, Bore Type: Rough Stock Bore, Hub Material: Carbon Steel
MI ITEM #02519752
MFR #25 K2 FR
Your Price$16,060.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
25 K2 FR

Resilient Coupling Hub - Cplg Size: 25K2, Bore Type: Rough Stock Bore, Hub Material: Carbon Steel
MI ITEM #02519752
MFR #25 K2 FR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$16,060.66/each(List $20,075.82)

Overview

Mfr description
25 K2 FR

Specifications

  • Coupling Size Code
    25K2
  • Bore Type
    Rough Stock Bore
  • Hub Diameter
    10.5000 in
  • Hub Material
    Carbon Steel
  • Length Through Bore
  • Coupling Outside Diameter
    10.5000 in
  • Torque Capacity
    49800 in
  • Max Rpm
    3640 rpm
  • Manufacturer Product Page
  • UPC_NO
    662384017205
  • Weight
    100.26 lbs
  • Product Type
    Resilient Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text