Motion
25 K2 RHUB

KOP-FLEX
25 K2 RHUB

2270270 Resilient Coupling Hub - Cplg Size: 25, Bore Type: Rough Stock, Hub Material: Carbon Steel
MI ITEM #02519754
MFR #25 K2 RHUB
Your Price$3,712.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
25 K2 RHUB

2270270 Resilient Coupling Hub - Cplg Size: 25, Bore Type: Rough Stock, Hub Material: Carbon Steel
MI ITEM #02519754
MFR #25 K2 RHUB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3,712.52/each(List $4,269.40)

Overview

Mfr description
25 K2 RHUB
  • Non-Lubricated design for toughest industrial applications. Provides torsional damping to reduce torsional vibration and cushion shock loads. Redundant fail safe design with interlocking parts. Easy to assemble and operate in hot, wet, gritty tough environment.

Specifications

  • Coupling Size Code
    25
  • Bore Type
    Rough Bore
  • Bore Range
    2 to 5.25 in
  • Hub Diameter
    7.5000 in
  • Hub Material
    Carbon Steel
  • Length Through Bore
  • Torque Capacity
    49800 in
  • Max Rpm
    3640 rpm
  • Series
    K2
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662384122350
  • UPC_NO
    662384122350
  • Weight
    52.0000 lbs
  • Product Type
    Resilient Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text