Motion
25 UB EFFS

KOP-FLEX
25 UB EFFS

2271997 Resilient Coupling Component - End Ring Fastener, Series: UB, Cplg Size: 25, Material: Steel
MI ITEM #02519757
MFR #25 UB EFFS
Your Price$90.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
25 UB EFFS

2271997 Resilient Coupling Component - End Ring Fastener, Series: UB, Cplg Size: 25, Material: Steel
MI ITEM #02519757
MFR #25 UB EFFS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$90.04/each(List $103.55)

Overview

Mfr description
25 UB EFFS
  • Non-Lubricated design for toughest industrial applications. Provides torsional damping to reduce torsional vibration and cushion shock loads. Redundant fail safe design with interlocking parts. Easy to assemble and operate in hot, wet, gritty tough environment.

Specifications

  • Product Types
    End Ring Fastener
  • Coupling Size Code
    25
  • Series
    UB
  • Material
    Steel
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Upc Number
    662384100105
  • UPC_NO
    662384100105
  • Weight
    0.26
  • Manufacturer Catalog Number
    25 UB EFFS
  • Max Rpm
    4100
  • Product Type
    Resilient Coupling Components

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text