Motion
25 UB RHUB

KOP-FLEX
25 UB RHUB

Resilient Coupling Hub - Cplg Size: 25UB, Bore Type: Rough Stock Bore, Hub Material: Carbon Steel
MI ITEM #02519765
MFR #25 UB RHUB
Your Price$1,925.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
25 UB RHUB

Resilient Coupling Hub - Cplg Size: 25UB, Bore Type: Rough Stock Bore, Hub Material: Carbon Steel
MI ITEM #02519765
MFR #25 UB RHUB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,925.21/each(List $2,310.25)

Overview

Mfr description
25 UB RHUB
  • Non-Lubricated design for toughest industrial applications. Provides torsional damping to reduce torsional vibration and cushion shock loads. Redundant fail safe design with interlocking parts. Easy to assemble and operate in hot, wet, gritty tough environment.

Specifications

  • Coupling Size Code
    25UB
  • Bore Type
    Rough Stock Bore
  • Hub Diameter
    6.7500 in
  • Hub Material
    Carbon Steel
  • Length Through Bore
  • Coupling Outside Diameter
    9.5000 in
  • Torque Capacity
    13900 in
  • Max Rpm
    3200 rpm
  • Series
    UB
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662384109580
  • UPC_NO
    662384109580
  • Weight
    33.6700 lbs
  • Product Type
    Resilient Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought