Motion
30 K2 FH

KOP-FLEX
30 K2 FH

2300895 Resilient Coupling Component - Flex Half, Series: K2, Cplg Size: 30, Material: Steel
MI ITEM #02519768
MFR #30 K2 FH
List Price$18,960.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
30 K2 FH

2300895 Resilient Coupling Component - Flex Half, Series: K2, Cplg Size: 30, Material: Steel
MI ITEM #02519768
MFR #30 K2 FH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$18,960.76/each for your price

Overview

Mfr description
30 K2 FH
  • Non-Lubricated design for tough industrial applications. High torques, Start and Stop operation, high shock load Available close coupled or in various spacer configuration to suit application

Specifications

  • Product Types
    Flex Half
  • Coupling Size Code
    30
  • Series
    K2
  • Outside Diameter
    12
  • Bore Type
    Rough Bore
  • Material
    Steel
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Upc Number
    662384018400
  • UPC_NO
    662384018400
  • Weight
    72.89
  • Manufacturer Catalog Number
    30 K2 FH
  • Max Rpm
    4100
  • Product Type
    Resilient Coupling Components

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought