Motion
30 K2 FR

KOP-FLEX
30 K2 FR

Complete Resilient Coupling - Cplg Size: 30K2, Rough Stock Bore Bore Type, 12.0000 in OD, 8.2500 in Overall Length
Mi Item #02519771
MFR #30 K2 FR
Price$20,179.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
30 K2 FR

Complete Resilient Coupling - Cplg Size: 30K2, Rough Stock Bore Bore Type, 12.0000 in OD, 8.2500 in Overall Length
Mi Item #02519771
MFR #30 K2 FR

Mfr description
30 K2 FR
  • Non-Lubricated design for toughest industrial applications.
  • Provides torsional damping to reduce torsional vibration and cushion shock loads.
  • Redundant fail safe design with interlocking parts.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20,179.04/each

Specifications

Dimensions

  • Coupling Outside Diameter  
    12.0000 in
  • Coupling Overall Length  
    8.2500 in
  • Coupling Size Code
    30K2
  • Length Through Bore
    8.1300 in
  • Weight
    72.8900 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Configuration
    Flex Rigid
  • Coupling Style
    Max-C (K2)
  • Horsepower @ 100 RPM
    232 hp
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662384017304
  • Max Rpm
    3180 rpm
  • Maximum Bore F Hub
    4.3800 in
  • Maximum Bore R Hub
    6.0000 in
  • Peak Torque
    73100 in
  • Product Type
    Complete Resilient Couplings
  • Series
    K2 FR
  • Torque Capacity
    73100 in
  • UPC_NO
    662384017304
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)