Motion
30 UB RHUB

KOP-FLEX
30 UB RHUB

Resilient Coupling Hub - Cplg Size: 30UB, Bore Type: Rough Stock Bore, Hub Material: Carbon Steel
MI ITEM #02519782
MFR #30 UB RHUB
List Price$3,387.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
30 UB RHUB

Resilient Coupling Hub - Cplg Size: 30UB, Bore Type: Rough Stock Bore, Hub Material: Carbon Steel
MI ITEM #02519782
MFR #30 UB RHUB

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$3,387.42/each for your price

Overview

Mfr description
30 UB RHUB
  • Non-Lubricated design for toughest industrial applications. Provides torsional damping to reduce torsional vibration and cushion shock loads. Redundant fail safe design with interlocking parts. Easy to assemble and operate in hot, wet, gritty tough environment.

Specifications

  • Coupling Size Code
    30UB
  • Bore Type
    Rough Stock Bore
  • Hub Diameter
    7.7500 in
  • Hub Material
    Carbon Steel
  • Length Through Bore
  • Coupling Outside Diameter
    11.1200 in
  • Torque Capacity
    25200 in
  • Max Rpm
    2730 rpm
  • Series
    UB
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662384109597
  • UPC_NO
    662384109597
  • Weight
    54.1000 lbs
  • Product Type
    Resilient Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text