Motion
35 K2 CFFS

KOP-FLEX
35 K2 CFFS

2270957 Resilient Coupling Component - Center Flange Fastener, Series: K2, Cplg Size: 35, Material: Steel
MI ITEM #02519785
MFR #35 K2 CFFS
List Price$241.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
35 K2 CFFS

2270957 Resilient Coupling Component - Center Flange Fastener, Series: K2, Cplg Size: 35, Material: Steel
MI ITEM #02519785
MFR #35 K2 CFFS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$241.59/each for your price

Overview

Mfr description
35 K2 CFFS
  • Non-Lubricated design for toughest industrial applications. Provides torsional damping to reduce torsional vibration and cushion shock loads. Redundant fail safe design with interlocking parts. Easy to assemble and operate in hot, wet, gritty tough environment.

Specifications

  • Product Types
    Center Flange Fastener
  • Coupling Size Code
    35
  • Series
    K2
  • Material
    Steel
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Upc Number
    662384839234
  • UPC_NO
    662384839234
  • Weight
    2.60
  • Manufacturer Catalog Number
    35 K2 CFFS
  • Product Type
    Resilient Coupling Components

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text