Motion
35 K2 EFFS

KOP-FLEX
35 K2 EFFS

2271179 Resilient Coupling Component - End Ring Fastener, Series: K2, Cplg Size: 35, Material: Steel
MI ITEM #02519786
MFR #35 K2 EFFS
List Price$63.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
35 K2 EFFS

2271179 Resilient Coupling Component - End Ring Fastener, Series: K2, Cplg Size: 35, Material: Steel
MI ITEM #02519786
MFR #35 K2 EFFS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$63.28/each for your price

Overview

Mfr description
35 K2 EFFS
  • Non-Lubricated design for toughest industrial applications. Provides torsional damping to reduce torsional vibration and cushion shock loads. Redundant fail safe design with interlocking parts. Easy to assemble and operate in hot, wet, gritty tough environment.

Specifications

  • Product Types
    End Ring Fastener
  • Coupling Size Code
    35
  • Series
    K2
  • Material
    Steel
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Upc Number
    662384100785
  • UPC_NO
    662384100785
  • Weight
    0.50
  • Manufacturer Catalog Number
    35 K2 EFFS
  • Product Type
    Resilient Coupling Components

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text